Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain
Mfr # WKC-127
Zoro # G9115751
product price: $0.66
/ea
Sold in multiples of 35 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/4 x 2-1/8 in
- SAE Number 817-1
- Height 13/32 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKC-127
- Zoro # G9115751
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/4 x 2-1/8 in |
Height | 13/32 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 817-1 |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Woodruff Key,1/4"x2-1/8",Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, Steel, Zinc Plated Finish (31NCAG)
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Carbon Steel (WWG360606305)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF100B)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade 2, Zinc Plated Finish (3168)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- ZORO SELECT Woodruff Key, 3/16 x 1-1/8 in Key Size, 16 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-016)
- G.L. Huyett Woodruff Key Stock