Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/4 x 1 in Key Size, Carbon Steel Plain
Mfr # WKC-141
Zoro # G700401258
product price: $0.59
/ea
Sold in multiples of 40 for $23.60
$23.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/4 x 1 in
- Material Carbon Steel
- Finish Plain
- Rockwell Hardness HRB 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKC-141
- Zoro # G700401258
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/4 x 1 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Woodruff Key-Carbon. Woodruff Key 1/4 x 1 CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.075.0450)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1560553)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 3-1/2 in Wd, 5-1/4 in Ht, Zinc Plated Steel (N222-224)
- DEWALT Screw-Bolt+ Concrete Screw, 1-1/4" L, Steel Zinc Plated, 100 PK (PFM1411000)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/2 in Key Size, 24 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-024)
- G.L. Huyett Woodruff Key Stock