Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain
Mfr # WKA-015
Zoro # G9115447
product price: $0.63
/ea
Sold in multiples of 35 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/4 x 1 in
- SAE Number 808
- Height 7/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKA-015
- Zoro # G9115447
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/4 x 1 in |
Height | 7/16 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 808 |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRC 40-50 |
Product Type | Woodruff Key,1/4"x1",Alloy,Plain |
Description
Woodruff Key,1/4"x1",Alloy,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4 in., PK100 (U51500.025.0125)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/8" Steel, Plain Finish, 25 PK (08494)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0250)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1000 PK (749300-1000)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Stainless Steel Plain (WKS-015)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Alloy Steel Plain (WKA-127)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- G.L. Huyett Woodruff Key Stock