Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/4 x 1-1/4 in Key Size, 0.537 in H, Carbon Steel Plain
Mfr # HIPRO-1008
Zoro # G000417850
Sold in multiples of 14 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/4 x 1-1/4 in
- Height 0.537 in
- Length 1-5/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # HIPRO-1008
- Zoro # G000417850
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/4 x 1-1/4 in |
Height | 0.537 in |
Length | 1-5/16 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Hi-Pro Key-Carbon. Hi-Pro Key 1/4 x 1-1/4 Carbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 1/2 In L (WWG-CLPS-109)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55060.060.0016)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (1416MPP)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34121.018.0610)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Stainless Steel Plain (WKS-015)
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/2 in Key Size, 24 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-024)
- G.L. Huyett Woodruff Key Stock