Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/16 x 3/8 in Key Size, 203 SAE Number, 11/64 in H, Carbon Steel Plain
Mfr # WKC-211
Zoro # G9115955
product price: $0.19
/ea
Sold in multiples of 120 for $22.80
$22.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/16 x 3/8 in
- SAE Number 203
- Height 11/64 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKC-211
- Zoro # G9115955
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/16 x 3/8 in |
Height | 11/64 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 203 |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Woodruff Key,1/16"x3/8",Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Plain Stainless Steel, 10 PK (5YY10)
- DEWALT AC200+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (PFC1271050)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.8888)
- ZORO SELECT Dowel Pin, Steel, 6x24mm, PK50 (M39090.060.0024)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-091)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Stainless Steel Plain (WKS-015)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- ZORO SELECT Woodruff Key, 5/32 x 5/8 in Key Size, 6 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-006)
- G.L. Huyett Woodruff Key Stock