Shop All Nut Assortments
G.L. Huyett
Wing Nut Assort ZC Assort 150pc
Mfr # DISP-NUTW150
Zoro # G300443658
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of different sizes 6
- Product Type Wing Nut
- Number of pieces 150
- System of Measurement Inch
- Contains 3/16-24 Wing Nuts (30); 3/16-32 Wing Nuts (30); 1/4-20 Wing Nuts (25); 1/4-28 Wing Nuts (25); 5/16-18 Wing Nuts (20); 5/16-24 Wing Nuts (20)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DISP-NUTW150
- Zoro # G300443658
- Country of Origin China
- Category Nut Assortments
Dimensions
Number of different sizes | 6 |
Details
Item | Wing Nut Assortment |
Product Type | Wing Nut |
Number of pieces | 150 |
System of Measurement | Inch |
Contains | 3/16-24 Wing Nuts (30); 3/16-32 Wing Nuts (30); 1/4-20 Wing Nuts (25); 1/4-28 Wing Nuts (25); 5/16-18 Wing Nuts (20); 5/16-24 Wing Nuts (20) |
Description
Assortments-Nuts & Bolts. Wing Nut Assort ZC Assort 150pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M01010.160.0060)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0024)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 180 PK (4RWC4)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK50 (SSCIA0250200USA-050BX)
- G.L. HUYETT Lock Nut Fine Thread ZC Assort 150pc (DISP-LNUT150)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- ALLSTAR Black Half Nuts - 0.50-20 in. (ALL17048)
- ZORO SELECT Cage Nut Assortment, 505 Pc (8667)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- SIMPSON STRONG-TIE Galvanized Silver Steel Truss Clip For 1-1/4 , 200PK (STC)
- AU-VE-CO PRODUCTS WELL NUTS 10/32" 1.051" LONG BX/10 (AV13008)
- G.L. Huyett Nut Assortments