Shop All Wedge Lock Washers
G.L. Huyett
Wedge Lock Washer, For Screw Size 8 mm 316 Stainless Steel, Plain Finish
Mfr # TEC-M8SS
Zoro # G400398698
Sold in multiples of 6400 for $27,456.00
$27,456.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 13.5 mm
- Minimum Thickness 2 mm
- Maximum Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # TEC-M8SS
- Zoro # G400398698
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Dimensions
For Screw Size | 8 mm |
Outside Diameter | 13.5 mm |
Inside Diameter | 8.7 mm |
Fits Bolt Sizes | 8 mm |
Outside Dia. | 13.5 mm |
Inside Dia. | 8.7 mm |
Details
Item | Wedge Lock Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 2 mm |
Maximum Thickness | 2 mm |
System of Measurement | Metric |
Thickness | 2 mm |
Description
Wedge Locking Washers-Stainless. TEC Series Washer Glued Pair 8MM 5/16 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77403)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 50 PK (05291)
- MIDWEST FASTENER #10-24 x 3/4" Zinc Plated Steel Coarse Thread Carriage Bolts 40PK (60521)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x1/4, PK100 (U07891.019.0025)
- G.L. HUYETT Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish (TEC-M24)
- NORD-LOCK Wedge Lock Washer, Steel, Advanced Corrosion Resistance Finish, 100 PK (1286******)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish (1554)
- DISC-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-108)
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Advanced Corrosion Resistance Finish, 20 PK (1517)
- ZORO SELECT Wedge Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (5MXD9)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 200 PK (1262)
- G.L. Huyett Lock Washers