Shop All Wedge Lock Washers
G.L. Huyett
Wedge Lock Washer, For Screw Size 6 mm 316 Stainless Steel, Plain Finish
Mfr # TEC-M6SS
Zoro # G400398742
Sold in multiples of 9 for $37.71
$37.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 10.8 mm
- Minimum Thickness 2.2 mm
- Maximum Thickness 2.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # TEC-M6SS
- Zoro # G400398742
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 10.8 mm |
Inside Diameter | 6.5 mm |
Inside Dia. | 6.5 mm |
Fits Bolt Sizes | 6 mm |
Outside Dia. | 10.8 mm |
Details
Item | Wedge Lock Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 2.2 mm |
Maximum Thickness | 2.2 mm |
System of Measurement | Metric |
Thickness | 2.2 mm |
Description
Wedge Locking Washers-Stainless. TEC Series Washer Glued Pair 6MM SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U55081.050.0001)
- ZORO SELECT Deck Screw, #8 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 700 PK (0856DPG)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 3/8 in Ht, 50 PK (N04122.043.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (U30577.037.0001)
- G.L. HUYETT Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish (TEC-M24)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 10 PK (1569)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Flake Finish, 100 PK (HLS-20)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 100 PK (1307)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLS-8)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1644)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-103)
- G.L. Huyett Lock Washers