Shop All Wedge Lock Washers
G.L. Huyett
Wedge Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Plain Finish
Mfr # TEC-0250SS
Zoro # G800398694
Sold in multiples of 10 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 0.453 in
- Minimum Thickness 0.087 in
- Inside Diameter 0.283 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # TEC-0250SS
- Zoro # G800398694
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.453 in |
Inside Diameter | 0.283 in |
Fits Bolt Sizes | 1/4 in |
Outside Dia. | .453 in |
Inside Dia. | .283 in |
Details
Item | Wedge Lock Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.087 in |
System of Measurement | Inch |
Thickness | .087 in |
Description
Wedge Locking Washers-Stainless. TEC Series Washer Glued Pair 1/4 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53715)
- ZORO SELECT Spring Pin, Slotted, 1.5x6mm, PK100 (M39100.015.0006)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK (U07000.075.0150)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x2 1/2 L, PK10 (WWG-CLP-207)
- G.L. HUYETT Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish (TEC-M24)
- NORD-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 100 PK (2380)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK (HLS-24)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK (2806)
- NORD-LOCK Wedge Lock Washer, For Screw Size M42 Steel, Advanced Corrosion Resistance Finish (1559)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 39 mm Steel, Zinc Flake Finish, 25 PK (HLS-39)
- G.L. Huyett Lock Washers