Shop All Wave Washers
G.L. Huyett
Wave Washer, Steel, Plain Finish
Mfr # WW3M-0052
Zoro # G200417810
Sold in multiples of 19 for $28.31
$28.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 4
- Material Steel
- Finish Plain
- Outside Dia. 52 mm
- Overall Height 3.56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # WW3M-0052
- Zoro # G200417810
- Country of Origin United States
- Category Wave Washers
Dimensions
Outside Dia. | 52 mm |
Overall Height | 3.56 mm |
Inside Dia. | 43.11 mm |
Inside Diameter | M43.11 |
Details
Item | Wave Washer |
Number of Waves | 4 |
Material | Steel |
Finish | Plain |
Thickness | 0.61 mm |
System of Measurement | Metric |
Description
Spring Washers-Wave. Wave Washer M52 x 0.61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Round Eye Nut, M16 Thread Size, Steel (16NG49)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 5 PK (Z9203)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (25C75KBC)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0250)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK (TWWIS037-050BX)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-1819-020)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX050-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK (TWWIS025-2500BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV115SS)
- ZORO SELECT Wave Washer, Fits Bolt Size 15/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX093-010BX)
- G.L. Huyett Wave Washers