Shop All Wave Washers
G.L. Huyett
Wave Washer, Steel, Plain Finish
Mfr # WW3M-0047
Zoro # G9159809
product price: $0.89
/ea
Sold in multiples of 100 for $89.00
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 4
- Material Steel
- Finish Plain
- Overall Height 3.81 mm
- Thickness 0.46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WW3M-0047
- Zoro # G9159809
- Country of Origin United States
- Category Wave Washers
Dimensions
Outside Dia. | 47 mm |
Overall Height | 3.81 mm |
Inside Dia. | 38.72 mm |
Inside Diameter | M38.72 |
Details
Item | Wave Washer |
Number of Waves | 4 |
Material | Steel |
Finish | Plain |
Thickness | 0.46 mm |
System of Measurement | Metric |
Description
Wave Washer,M47 x 0.46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M4-0.70 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-259)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.062.0250)
- FOUR SEASONS SEALING WASHER (24236)
- RED HEAD Epcon Mixing Nozzle, 12 in L, 1-3/4 in Dia. (S55)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in Spring Steel, Plain Finish, 50 PK (TWWIS031-050BX)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 8 mm Steel, Zinc Plated Finish, 30 PK (73726)
- ZORO SELECT Wave Washer, Fits Bolt Size 15/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX093-010BX)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/4 in Spring Steel, Plain Finish, 25 PK (TWWIS075S-025BX)
- MTD Washer-Wave (936-0526)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 20 mm Steel, Zinc Plated Finish, 3 PK (73734)
- G.L. Huyett Leveling Washers