Shop All Washer Assortments
G.L. Huyett
Washer Asst CP PL 110pc
Mfr # DISP-CW110
Zoro # G400443954
product price: $18.19
/ea
Sold in multiples of 2 for $36.38
$36.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Basic Material Copper
- Type Flat Washer
- Fastener Finish Plain
- Number of Pieces 110
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DISP-CW110
- Zoro # G400443954
- Country of Origin China
- Category Washer Assortments
Dimensions
Number of Sizes | 6 |
Details
Washer Basic Material | Copper |
Item | Washer Assortment |
Type | Flat Washer |
Fastener Finish | Plain |
Number of Pieces | 110 |
Material | Copper |
Finish | Plain |
Includes | (30) 1/4 in Washer; (25) 5/16 in Washer; (20) 3/8 in Washer; (15) 7/16 in Washer; (10) 1/2 in Washer; (10) 5/8 in Washer |
Product Type | Flat Washer |
System of Measurement | Inch |
Contains | 1/4" Washer (30); 5/16" Washer (25); 3/8" Washer (20); 7/16" Washer (15); 1/2" Washer (10); 5/8" Washer (10) |
Description
Assortments-Special Washers & Bushings. Washer Asst CP PL 110pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.060.0016)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 225 PK (28560)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0400)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0001)
- G.L. HUYETT Lock & Flat Washer Assort 350pc (DISP-LWFW350)
- TITAN FASTENERS Flat & Split Lock Washer Washer Assortment, Steel, Zinc Plated Finish, 280 PCS (TFP12CCTBC280)
- ITW BEE LEITZKE Regular 14 Gauge Machinery Bushing Assortment, Steel, Black Oxide Finish, 91 PCS (WWG-DISP-N14-091)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- G.L. Huyett Washer Assortments