Shop All Automotive Tool Parts
G.L. Huyett
UNut TpBrl 8-18 Pnl 0.50-2.0 ZnPhO
Mfr # EFUN-D99389-M42141-47/B
Zoro # G000400081
product price: $0.13
/ea
Sold in multiples of 26000 for $3,380.00
$3,380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Fastener Finish Zinc Phosphate
- Dia./Thread Size #8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFUN-D99389-M42141-47/B
- Zoro # G000400081
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #8-18 |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Zinc Phosphate |
Description
Palnuts-SelfLocking Stamped Nuts. UNut TpBrl 8-18 Pnl 0.50-2.0 ZnPhO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES $TAPER DA PAD 6" (AD6526)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-1/32 In (BT8488)
- A & I PRODUCTS Cushion Set 2 Pc., Steel, Hydraulic, ORIGINAL FABRIC 22" x22" x11" (A-TY26549)
- WIX FILTERS Fuel Water Separator, 33962 (33962)
- OTC LEGS FOR PUSH PULLER OTC938 412IN (OTC1107)
- ZORO SELECT Parts Tray, Magnetic, 1-1/2 H x 6 In D, SS (10E751)
- MARSON Heavy Duty Air/Hydraulic Riveter, 1/4" (MAR39058)
- SILICA SLAYER Pump, 115 PSI, 7 in L, Plastic (FZRAFE)
- CARRAND Wash Brush W/65 Inch Alum Ext Flow-Thru (CRD93089)
- ECHO Fuel Filter (A369000480)
- AME Ton Air Service Jack, 22 (AMN14140)
- G.L. Huyett Automotive Tool Parts