Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 3 in L, 3/8 in Sq
Mfr # 3103750375-3000
Zoro # G9120861
product price: $1.29
/ea
Sold in multiples of 15 for $19.35
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3103750375-3000
- Zoro # G9120861
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 3 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 3/8 in |
Material | Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,3/8x3/8x3",Form B,Steel,Z3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12-14 x 4 in, Zinc Plated Steel Flat Head Square Drive, 750 PK (1264KQF)
- ITW SHAKEPROOF 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS3-046-6000N/B)
- GRIP-RITE Lag Screw, 3/8 in, 12 in, Torx Drive, 50 PK (GRSSHW381250)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 10 PK (33764)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 3/16 in Sq (3001870187-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 8 mm L, 4 mm Sq (320404-008)
- G.L. HUYETT Mil-Spec Machine Key, Square End, Alloy Steel, Plain, 1-1/4 in L, 5/16 in Sq (MS20066-302)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq (4502500250-1250)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 1/4 in Sq, 10 PK (WWG-35244)
- G.L. Huyett Machine Keys