Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 80 mm L, 16 x 10 mm Sq
Mfr # 301610-080
Zoro # G9120170
product price: $1.45
/ea
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Square
- Length 80 mm
- Square 16 x 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 301610-080
- Zoro # G9120170
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 80 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Undersized |
End Type | Square |
Square | 16 x 10 mm |
Material | Steel |
Finish | Plain |
Description
Machine Key,16mmx10mmx80mm,Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03267)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-3/4in, Pln, PK50 (U39100.018.0175)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU6)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/2 in Sq, 10 PK (WWG-30029)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1/2 in L, 1/8 in Sq (3201250125-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (4505000500-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 3/16 in Sq (3001870187-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1 in L, 3/8 in Sq, 10 PK (WWG-35252)
- G.L. Huyett Machine Keys