Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 8 in L, 3/8 in Sq
Mfr # 3003750375-8000
Zoro # G9118201
Sold in multiples of 125 for $248.75
$248.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # 3003750375-8000
- Zoro # G9118201
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 8 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 3/8 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,3/8x3/8x8",Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (68684)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/4 in, Steel Pan Head Slotted Drive (A0090080116P)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M612D7985AB)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (U37060.037.0001)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 8 mm L, 4 mm Sq (320404-008)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (3005000500-4000)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 25 mm L, 5 mm Sq (320505-025)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1/2 in L, 1/8 in Sq (3201250125-0500)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 1 in L, 3/8 in Sq, 5 PK (WWG-37004)
- G.L. Huyett Machine Keys