Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 6 in L, 5/8 in Sq
Mfr # 3006250625-6000
Zoro # G9119260
product price: $2.79
/ea
Sold in multiples of 7 for $19.53
$19.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3006250625-6000
- Zoro # G9119260
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 6 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 5/8 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,5/8x5/8x6",Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 50 PK (M51010.060.0060)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4" Steel, Zinc Plated Finish (ZMBSW-21)
- ALLIED TITANIUM Hex Nut, #10-32, Titanium, Grade 5 (0000234)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD10112)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 50 mm L, 16 x 10 mm Sq (301610-050)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq (3002500250-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6-1/2 in L, 1 in Sq (3010001000-6500)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1 in L, 5/16 in Sq (7003120312-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 7/8 in L, 1/4 in Sq (3002500250-0875)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/4 in Sq (WWG-0250-2500GB)
- G.L. Huyett Machine Keys