Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 50 mm L, 6 mm Sq
Mfr # 300606-050
Zoro # G9119111
product price: $0.34
/ea
Sold in multiples of 160 for $54.40
$54.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Square
- Square 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 300606-050
- Zoro # G9119111
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 50 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Undersized |
End Type | Square |
Square | 6 mm |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,6mmx6mmx50mm,Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Washer Flat 1/2 (88577)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 1/2 in H, Carbon Steel (WWG360375050012)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04170.160.0040)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (77361)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (3003750375-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 7/8 in L, 1/4 in Sq (3002500250-0875)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 3/16 in Sq (3101870187-0750)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- G.L. Huyett Machine Keys