Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 50 mm L, 14 x 9 mm Sq
Mfr # 301409-050
Zoro # G9120338
product price: $1.15
/ea
Sold in multiples of 15 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Square
- Square 14 x 9 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 301409-050
- Zoro # G9120338
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 50 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Undersized |
End Type | Square |
Square | 14 x 9 mm |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,14mmx9mmx50mm,Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 16MM Zinc Plated Steel 25PK (9121521)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 1-1/16 in Ht, 65 PK (B08111.125.0001)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1-1/2, PK100 (U07852.025.0150)
- ZORO SELECT Hex Nut, M7-1.00, Brass, Not Graded, Plain, 5.50 mm Ht, 25 PK (HN4B00700-025P1)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq (4502500250-1250)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 2 in L, 1/4 in Sq (3102500250-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 3 in L, 3/8 in Sq (3103750375-3000)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 3/16 in Sq, 10 PK (WWG-35242)
- G.L. Huyett Machine Keys