Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 5 in L, 7/8 in Sq
Mfr # 3008750875-5000
Zoro # G9120049
product price: $5.45
/ea
Sold in multiples of 3 for $16.35
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3008750875-5000
- Zoro # G9120049
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 5 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 7/8 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,7/8x7/8x5",Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish (U55067.050.7200)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 50 PK (M01250.100.0035)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0050)
- ZORO SELECT M3-0.50 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0014)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 25 mm L, 5 mm Sq (320505-025)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6-1/2 in L, 1 in Sq (3010001000-6500)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1 in L, 5/16 in Sq (7003120312-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 10 PK (WWG-30004)
- G.L. Huyett Machine Keys