Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 40 mm L, 12 x 8 mm Sq
Mfr # 301208-040
Zoro # G9120119
product price: $0.99
/ea
Sold in multiples of 20 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Square
- Square 12 x 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 301208-040
- Zoro # G9120119
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 40 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Undersized |
End Type | Square |
Square | 12 x 8 mm |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,12mmx8mmx40mm,Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/4-10, 6 in., PK10 (U08305.075.0600)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 in L, 10 PK (U04005.062.0400)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72136)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (3003750375-2000)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 7/8 in L, 1/4 in Sq (3002500250-0875)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/4 in Sq (WWG-0250-2500GB)
- G.L. Huyett Machine Keys