Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 4 in L, 5/8 x 7/8 in Sq
Mfr # 3006250875-4000
Zoro # G9119330
product price: $5.29
/ea
Sold in multiples of 5 for $26.45
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Length 4 in
- Square 5/8 x 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3006250875-4000
- Zoro # G9119330
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 4 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 5/8 x 7/8 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,5/8x7/8x4",Form B,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx30mm, PK10 (M51260.100.0030)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 8 PK (66661)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Carbon Steel, 5 PK (3632-1/2HDP)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 20 PK (70667)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 7/8 in L, 1/4 in Sq (3002500250-0875)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6-1/2 in L, 1 in Sq (3010001000-6500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 2 in L, 1/4 in Sq (3102500250-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (4503750375-2000)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 1/4 in Sq (WWG-0250-3000GB)
- G.L. Huyett Machine Keys