Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq
Mfr # 3003750375-4000
Zoro # G9118140
product price: $0.84
/ea
Sold in multiples of 25 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3003750375-4000
- Zoro # G9118140
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 4 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 3/8 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,3/8x3/8x4",Form B,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.040.0025)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04360.043.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0470)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM1421050)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 3/8 in Sq (3003750375-3000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 16 mm L, 4 mm Sq (320404-016)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq (3002500250-1250)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- G.L. Huyett Machine Keys