Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 x 3/4 in Sq
Mfr # 3005000750-4000
Zoro # G9118895
product price: $2.95
/ea
Sold in multiples of 7 for $20.65
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/2 x 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3005000750-4000
- Zoro # G9118895
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 4 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 1/2 x 3/4 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,1/2mmx3/4x4",Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2007)
- E-Z LOK Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, Carbon Steel (329-12)
- ZORO SELECT Heavy Hex Nut, 2"-8, Steel, Grade 2H, Black Oxide, 2-1/32 in Ht (HHNFI2H200-001BX)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61527)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq (3002500250-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (3005000500-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 3/16 in Sq (3101870187-0750)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1-3/4 in L, 1/4 in Sq (3202500250-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq (4502500250-1250)
- G.L. Huyett Machine Keys