Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 4-7/8 in L, 1 in Sq
Mfr # 4510001000-4875
Zoro # G9123436
Sold in multiples of 3 for $20.67
$20.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # 4510001000-4875
- Zoro # G9123436
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 4-7/8 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 1 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,Steel,1x1x4-7/8",Form B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-24 x 1-1/2 in, Black Zinc Plated Steel Wafer Head Phillips Drive, 1000 PK (1024KWAFMSBZ)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB142025P25)
- ZORO SELECT Carriage Bolt, 5/16-18, 3/4 in., PK100 (U51500.031.0075)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04036)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 3/16 in Sq (3101870187-0750)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 1/8 in Sq (3501250125-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/8 in Sq, 10 PK (WWG-30026)
- G.L. Huyett Machine Keys