Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 3-5/8 in L, 7/8 in Sq
Mfr # 4508750875-3625
Zoro # G9123101
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 4508750875-3625
- Zoro # G9123101
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 3-5/8 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 7/8 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,Steel,7/8x7/8x3-5/8",Form B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 50 PK (5040CSFL)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (N04360.056.0100)
- MIDWEST FASTENER 2-Screw Nickel Hole Turn Button Double Studs 2PK (932644)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51420.075.0001)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 3/16 in Sq (3001870187-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq (3003750375-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- G.L. Huyett Machine Keys