Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 2 in L, 5/16 in Sq
Mfr # 4503120312-2000
Zoro # G9123156
product price: $0.67
/ea
Sold in multiples of 35 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 4503120312-2000
- Zoro # G9123156
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 2 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 5/16 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,Steel,5/16x5/16x2",Form B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60551)
- ZORO SELECT Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51080.043.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08705)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 30 PK (62813)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 25 mm L, 5 mm Sq (320505-025)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq (3002500250-1250)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 16 mm L, 4 mm Sq (320404-016)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 3 in L, 3/8 in Sq (3103750375-3000)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 3/4 in Sq (3007500750-6000)
- G.L. Huyett Machine Keys