Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 2-7/8 in L, 1/2 x 3/4 in Sq
Mfr # 4505000750-2875
Zoro # G9123095
product price: $2.89
/ea
Sold in multiples of 6 for $17.34
$17.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Length 2-7/8 in
- Square 1/2 x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 4505000750-2875
- Zoro # G9123095
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 2-7/8 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 1/2 x 3/4 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,Steel,1/2x3/4x2-7/8",Form B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1x10 Titanium Strip (91365)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0600 In, Clear, PK3 (44585)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Square Drive, 180 PK (09214)
- METABO HPT Collated Framing Nail, 2-3/8 in L, 15 ga, Bright, Full Round Head, 15 Degrees (12211HPT)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1 in L, 5/16 in Sq (7003120312-1000)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1-3/4 in L, 1/4 in Sq (3202500250-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1/2 in L, 1/8 in Sq (3201250125-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 5 PK (WWG-37001)
- G.L. Huyett Machine Keys