Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 2-1/4 in L, 3/8 x 1/2 in Sq
Mfr # 4503750500-2250
Zoro # G9123287
product price: $0.87
/ea
Sold in multiples of 25 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 3/8 x 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 4503750500-2250
- Zoro # G9123287
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 2-1/4 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 3/8 x 1/2 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,Steel,3/8x1/2x2-1/4",Form B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (ZBOLT-389)
- MIDWEST FASTENER 12mm-1.25 Zinc Plated Class 8 Steel Extra Fine Thread Castle Nuts 6PK (76231)
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0018)
- GRIP-RITE Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR19GAL)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq (4502500250-1250)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/8 in Sq (3501250125-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 3/16 in Sq, 10 PK (WWG-35237)
- G.L. Huyett Machine Keys