Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 3/8 x 1/2 in Sq
Mfr # 3003750500-2500
Zoro # G9118107
product price: $1.29
/ea
Sold in multiples of 17 for $21.93
$21.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 3/8 x 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3003750500-2500
- Zoro # G9118107
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 2-1/2 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 3/8 x 1/2 in |
Material | Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,3/8x1/2x2-1/2",Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.635mm (316-025-6-100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (U07410.025.0275)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (4RDJ6)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 3/16 in Sq (3001870187-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Mil-Spec Machine Key, Square End, Alloy Steel, Plain, 1-1/4 in L, 5/16 in Sq (MS20066-302)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- G.L. HUYETT Oversized Machine Key, Round End, Carbon Steel, Plain, 1-1/4 in L, 3/16 in Sq (3201870187-1250)
- G.L. Huyett Machine Keys