Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 12 mm L, 14 x 9 mm Sq
Mfr # 301409-125
Zoro # G9120268
product price: $3.15
/ea
Sold in multiples of 16 for $50.40
$50.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Square
- Length 12 mm
- Square 14 x 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 301409-125
- Zoro # G9120268
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 12 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Undersized |
End Type | Square |
Square | 14 x 9 mm |
Material | Steel |
Finish | Plain |
Description
Machine Key,14mmx9mmx12mm,Form B,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Wall-Dog Screw Anchor, 1-1/4" L, Steel (02316-PWR)
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400440)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (95200)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 8 PK (62603)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 3 in L, 3/8 in Sq (3103750375-3000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1-3/4 in L, 1/4 in Sq (3202500250-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- KABA ILCO Key Machine Cutter Blade (X23MC)
- G.L. Huyett Machine Keys