Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Stainless Steel, Plain, 2 in L, 1/8 in Sq
Mfr # 7001250125-2000
Zoro # G9123628
product price: $0.75
/ea
Sold in multiples of 100 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 7001250125-2000
- Zoro # G9123628
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 2 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 1/8 in |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Machine Key,1/8x1/8x2",Form B,SS300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK (0816KQF)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50897)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1020 PK (53976)
- ZORO SELECT Slotted Shim 3 x 3" x 0.050", Pk10 (36D740)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (4505000500-4000)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1/2 in L, 1/8 in Sq (3201250125-0500)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 16 mm L, 4 mm Sq (320404-016)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (4503750375-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/16 in Sq, 10 PK (WWG-35240)
- G.L. Huyett Machine Keys