Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/4 in L, 1/4 in Sq
Mfr # 7002500250-2250
Zoro # G9123899
Sold in multiples of 20 for $23.80
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # 7002500250-2250
- Zoro # G9123899
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 2-1/4 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 1/4 in |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Machine Key,1/4x1/4x2-1/4",Form B,SS300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in Thrd L Steel Zinc, 1/4" Hex W, 150 PK (143208HM)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3220H)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100 (U39350.015.0150)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04180.140.0150)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/8 in Sq (3501250125-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq (3002500250-1750)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 25 mm L, 5 mm Sq (320505-025)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3/4 in L, 1/8 in Sq, 10 PK (WWG-30001)
- G.L. Huyett Machine Keys