Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq
Mfr # 7002500250-2500
Zoro # G9123880
product price: $0.85
/ea
Sold in multiples of 25 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 7002500250-2500
- Zoro # G9123880
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 2-1/2 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 1/4 in |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Machine Key,1/4x1/4x2-1/2",Form B,SS300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.075.0600)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 50 PK (HLWIA075USA-050BX)
- HOMEPAGE 02-3450-206 U-Bolt Stainless Steel Zince 0.25 x 2 x 3.5 in., 5PK (HO152458)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 1-7/8 in Lg, 15/16 in Hex Wd, 5 PK (250466BG)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 3/16 in Sq (3001870187-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 7/8 in L, 1/4 in Sq (3002500250-0875)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 8 mm L, 4 mm Sq (320404-008)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 3/8 in Sq (3003750375-3000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq (4502500250-1250)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 1/4 in Sq, 10 PK (WWG-30020)
- G.L. Huyett Machine Keys