Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Stainless Steel, Plain, 1-1/2 in L, 1/8 in Sq
Mfr # 7001250125-1500
Zoro # G9123619
product price: $0.31
/ea
Sold in multiples of 80 for $24.80
$24.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 7001250125-1500
- Zoro # G9123619
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 1/8 in |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Machine Key,1/8x1/8x1-1/2",Form B,SS300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01210.043.0450)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.050.0550)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07566.050.0350)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-180-G100)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1-3/4 in L, 1/4 in Sq (3202500250-1750)
- G.L. HUYETT Oversized Machine Key, Round End, Carbon Steel, Plain, 1-1/4 in L, 3/16 in Sq (3201870187-1250)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 3/16 in Sq (3101870187-0750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 3/8 in Sq (3003750375-3000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq (3002500250-1750)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/8 in Sq, 6 PK (62633)
- G.L. Huyett Machine Keys