Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 1-1/4 in L, 1/4 in Sq
Mfr # 3102500250-1250
Zoro # G400004483
product price: $0.21
/ea
Sold in multiples of 125 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3102500250-1250
- Zoro # G400004483
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/4 in |
Width | .2500" (1/4) |
Height | .2500" (1/4) |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 1/4 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key-Standard Grade-Under B. Key 1/4 x 1/4 x 1-1/4 Form B CS Z3 UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0450)
- HILLMAN Hillman Fasteners 370243 6-8 x 1.5 in. Wood Screw Lead Anchor; Pack 100 (735688)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK (U55000.025.0075)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx4-1/2" L, PK10 (U39350.031.0450)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (3005000500-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 3 in L, 3/8 in Sq (3103750375-3000)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1-3/4 in L, 1/4 in Sq (3202500250-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1/2 in L, 1/8 in Sq (3201250125-0500)
- G.L. Huyett Machine Keys