Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq
Mfr # 3002500250-1250
Zoro # G400004803
product price: $0.15
/ea
Sold in multiples of 171 for $25.65
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3002500250-1250
- Zoro # G400004803
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/4 in |
Height | .2500" (1/4) |
Width | .2500" (1/4) |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Square |
Square | 1/4 in |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key-Standard Grade-Under B. Key 1/4 x 1/4 x 1-1/4 Form B CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Screw Hole Buttons 100PK (08943)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP129)
- L.H. DOTTIE Wood Screw, #10, 2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 50 PK (PHFW102)
- MIDWEST FASTENER Spring Nut, #8-32, J Shape, Steel, Zinc Plated Finish, 16 PK (61631)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq (3002500250-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (4505000500-4000)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- HERITAGE Undersized Machine Key, Round End, Stainless Steel, Plain, 1-3/4 in L, 1/4 in Sq (7202500250-1750)
- G.L. Huyett Machine Keys