Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Round End, Stainless Steel, Plain, 35 mm L, 6 mm Sq
Mfr # 720606-035
Zoro # G900003917
product price: $1.65
/ea
Sold in multiples of 18 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Round
- Square 6 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 720606-035
- Zoro # G900003917
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 35 mm |
Height | M6.000 |
Width | M6.000 |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Undersized |
End Type | Round |
Square | 6 mm |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Machine Key-Metric-Stainless A. Key M6 x 6 x 35 Form A SS300 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (U04035.050.0001)
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0100)
- MIDWEST FASTENER Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09085)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 4000 PK (0816DQG)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (3003750375-2000)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 7/8 in L, 1/4 in Sq (3002500250-0875)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/2 in Sq (3005000500-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 3/8 in Sq (3003750375-3000)
- G.L. Huyett Machine Keys