Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Round End, Stainless Steel, Plain, 1-1/2 in L, 5/16 in Sq
Mfr # 7203120312-1500
Zoro # G700005920
product price: $2.15
/ea
Sold in multiples of 250 for $537.50
$537.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Round
- Length 1-1/2 in
- Square 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 7203120312-1500
- Zoro # G700005920
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Width | .3125" (5/16) |
Height | .3125" (5/16) |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Undersized |
End Type | Round |
Square | 5/16 in |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Machine Key-Stainless-300 Sers Under A. Key 5/16x5/16x1-1/2 Form A SS300 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Bolts 1 12PK (64306)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1-3/16 in Shaft Dia, 25 PK (U36200.118.0001)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 1100 PK (4NEY7)
- HERITAGE Hitch Pin Round Handle, 1/2"x5-3/4", Chain (HPL-0500-5750R)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 1/8 in Sq (3501250125-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (4505000500-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/2 in Sq (3005000500-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq (3003750375-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 2 in L, 5/16 in Sq, 4 PK (36408)
- G.L. Huyett Machine Keys