Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Round End, Carbon Steel, Plain, 70 mm L, 18 x 11 mm Sq
Mfr # 321811-070
Zoro # G700004640
product price: $2.95
/ea
Sold in multiples of 9 for $26.55
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Round
- Square 18 x 11 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 321811-070
- Zoro # G700004640
- Country of Origin Germany
- Category Machine Keys
Dimensions
Length | 70 mm |
Width | M18.000 |
Height | M11.000 |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Undersized |
End Type | Round |
Square | 18 x 11 mm |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key-Metric-Standard A. Key M18 x 11 x 70 Form A C45K PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0016)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933108)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0125)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Black Oxide, 23/64 in Ht, 10 PK (U11390.062.0001)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq (3003750375-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 2 in L, 1/4 in Sq (3102500250-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6-1/2 in L, 1 in Sq (3010001000-6500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 3/16 in Sq (3001870187-1500)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK (WWG-35246)
- G.L. Huyett Machine Keys