Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Round End, Carbon Steel, Plain, 45 mm L, 6 mm Sq
Mfr # 320606-045
Zoro # G900003948
product price: $0.46
/ea
Sold in multiples of 60 for $27.60
$27.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Round
- Square 6 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 320606-045
- Zoro # G900003948
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 45 mm |
Width | M6.000 |
Height | M6.000 |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Undersized |
End Type | Round |
Square | 6 mm |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key-Metric-Standard A. Key M6 x 6 x 45 Form A CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 7/16"-20, Steel (A0430280FXT)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/8, PK100 (U07852.025.0037)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- ITW Hitch Pin 1/2 x 4 Rnd w/Lyrd & Clip (HPLN-0500-4000R/B)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (3005000500-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6-1/2 in L, 1 in Sq (3010001000-6500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 3/16 in Sq (3101870187-0750)
- G.L. HUYETT Oversized Machine Key, Round End, Carbon Steel, Plain, 1-1/4 in L, 3/16 in Sq (3201870187-1250)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1 in L, 5/16 in Sq (7003120312-1000)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3/4 in L, 1/8 in Sq, 10 PK (WWG-30001)
- G.L. Huyett Machine Keys