Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Round End, Carbon Steel, Plain, 25 mm L, 12 x 8 mm Sq
Mfr # 321208-025
Zoro # G900004426
product price: $0.68
/ea
Sold in multiples of 50 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Round
- Square 12 x 8 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 321208-025
- Zoro # G900004426
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 25 mm |
Width | M12.000 |
Height | M8.000 |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Undersized |
End Type | Round |
Square | 12 x 8 mm |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key-Metric-Standard A. Key M12 x 8 x 25 Form A C45K PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Washer, Fits Bolt Size 1-1/2" Case Hardened Steel, Black Oxide Finish (SP-9)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 10 PK (72864)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 1 in L, Nylon Body, 25 PK (1195PK)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Pan Head Phillips Drive, 30 PK (79405)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/2 in Sq (3005000500-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq (3002500250-1250)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 50 mm L, 16 x 10 mm Sq (301610-050)
- G.L. Huyett Machine Keys