Shop All Machine Keys
G.L. Huyett
Undersized Machine Key, Round End, Carbon Steel, Plain, 150 mm L, 14 x 9 mm Sq
Mfr # 321409-150
Zoro # G900004396
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Round
- Square 14 x 9 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 321409-150
- Zoro # G900004396
- Country of Origin Germany
- Category Machine Keys
Dimensions
Length | 150 mm |
Height | M9.000 |
Width | M14.000 |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Undersized |
End Type | Round |
Square | 14 x 9 mm |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key-Metric-Standard A. Key M14 x 9 x 150 Form A C45K PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (N04360.025.0400)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4L, PK100 (U08300.025.0075)
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET UNBRAKO (A0510120020U)
- ZORO SELECT 1/4"-20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.025.0001)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1 in L, 5/16 in Sq (7003120312-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 3/16 in Sq (3101870187-0750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/2 in Sq (3005000500-1750)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 3/8 in Sq (WWG-0375-3000GB)
- G.L. Huyett Machine Keys