Shop All Undersized Key Stock
G.L. Huyett
Undersized Key Stock, Carbon Steel, Plain, 395 mm L, 40 mm W, 22 mm H
Mfr # 304022-395
Zoro # G600006744
product price: $29.19
/ea
Sold in multiples of 4 for $116.76
$116.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 395 mm
- Width 40 mm
- Height 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 304022-395
- Zoro # G600006744
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 395 mm |
Width | 40 mm |
Height | 22 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Description
Keystock-Metric-Plain. Keystock M40 x 22 x 395 Form B CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0038)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, Not Graded, 15 PK (77107)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U01200.087.0375)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07000.031.0450)
- G.L. HUYETT Undersized Key Stock, Monel, Plain, 12 in L, 3/16 in W, 3/16 in H (1001870187-12)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 7/16 in W, 7/16 in H (WWG300437043736)
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 19/50 in W, 3/8 in H (11176)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 8 mm L, 3 mm W, 3 mm H, 50 PK (M39250.033.0008)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (WWG800500050012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (WWG300375037572)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 3/16 in W, 3/16 in H (WWG700187018772)
- G.L. Huyett Undersized Key Stock