Shop All Automotive Tool Parts
G.L. Huyett
U-Nut ScrSz 1/4-20 Pnl .064-.125 P.O
Mfr # EFUN-D01303-1420-4
Zoro # G200400164
product price: $0.16
/ea
Sold in multiples of 250 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Dia./Thread Size 1/4"-20
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFUN-D01303-1420-4
- Zoro # G200400164
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 1/4-20 Pnl .064-.125 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Tool, Hex Crimp, 26" (84-9082)
- GARMIN Threaded Power Cable f/GLS 10 (010-11425-01)
- MAXXIMA Work Light, LED, 3600 lm, Square (MWL-64)
- WESTIN AUTOMOTIVE 04-13 SILVERADO/SIERRA 1500/01-14 SILVERADO/SIERRA 2500/3500 CREW CAB E-SERIES POLISHED STEP BARS (23-1950)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1in Zinc Plated Case Hardend Steel 25PK (9091159)
- WESTWARD Casters, 2-1/2 In (HC212)
- PIG Pig Blue Absorbent Mat Pad, 100 Pads, 15x (NPGBLU101)
- AU-VE-CO PRODUCTS MOULDING CLIP GM 67 UP 50/bx (AV10220)
- MAYHEW Curved Blade Pry Bar, 24" (MAY40109)
- BLAIR EQUIPMENT CO MID PLATE -PART (BL51111)
- 3M Stikit Disc Pad, 6" (MMM5576)
- G.L. Huyett Automotive Tool Parts