Shop All Tooth Lock Washers
G.L. Huyett
Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # W-15
Zoro # G9114491
product price: $2.99
/ea
Sold in multiples of 7 for $20.93
$20.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Minimum Thickness 0.067 in
- Maximum Thickness 0.077 in
- Standards ABMA Std. 8.2:1999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # W-15
- Zoro # G9114491
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 4.109 in |
Inside Diameter | 2.973 in |
Details
Item | Tooth Lock Washer |
Material | Carbon Steel |
Finish | Plain |
Minimum Thickness | 0.067 in |
Maximum Thickness | 0.077 in |
Standards | ABMA Std. 8.2:1999 |
System of Measurement | Inch |
Description
Lockwasher,4.109x2.973/3.003,19 Tangs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 20 mm Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK (MI5207045T)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.060.0016)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0122-AL28)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-07)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- G.L. HUYETT External Tooth Lock Washer, Steel, Plain Finish (WH-04)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37480.062.0001)
- G.L. Huyett Lock Washers