Shop All Tooth Lock Washers
G.L. Huyett
Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # MB-06
Zoro # G9114397
Sold in multiples of 110 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Minimum Thickness 1.15 mm
- Maximum Thickness 1.25 mm
- Standards ISO-2982
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # MB-06
- Zoro # G9114397
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 49 mm |
Inside Diameter | 30 mm |
Details
Item | Tooth Lock Washer |
Material | Carbon Steel |
Finish | Plain |
Minimum Thickness | 1.15 mm |
Maximum Thickness | 1.25 mm |
Standards | ISO-2982 |
System of Measurement | Metric |
Description
Lockwasher,49mmx30x1.25,13 Tangs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Brad Nail, 1 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX13EAA)
- MIDWEST FASTENER 1/8" x 1" Zinc Plated Steel Cotter Pins 100PK (04026)
- ZORO SELECT M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07040.080.0045)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/8 in Length (A0490240024)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-15)
- G.L. HUYETT External Tooth Lock Washer, Steel, Plain Finish (WH-04)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37420.240.0001)
- G.L. Huyett Lock Washers