Shop All Tooth Lock Washers
G.L. Huyett
Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # MB-05
Zoro # G9114415
Sold in multiples of 120 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Minimum Thickness 1.15 mm
- Maximum Thickness 1.25 mm
- Standards ISO-2982
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # MB-05
- Zoro # G9114415
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 42 mm |
Inside Diameter | 25 mm |
Details
Item | Tooth Lock Washer |
Material | Carbon Steel |
Finish | Plain |
Minimum Thickness | 1.15 mm |
Maximum Thickness | 1.25 mm |
Standards | ISO-2982 |
System of Measurement | Metric |
Description
Lockwasher,42mmx25x1.25,13 Tangs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M20X60)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61046)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0200)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Alloy Steel (WWG600500050012)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-15)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-07)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51458.030.0001)
- G.L. Huyett Tooth Lock Washers