Shop All Shaft Collars
G.L. Huyett
Threaded Split Collar, 1-1/8x1/2x13/32"BO
Mfr # SCF1-0500-BO
Zoro # G9150806
product price: $2.39
/ea
Sold in multiples of 8 for $19.12
$19.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 1
- Outside Dia. 1.133"
- Dimension Type Inch
- Width 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SCF1-0500-BO
- Zoro # G9150806
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.133" |
Dimension Type | Inch |
Width | 13/32" |
Screw Size | #8-32 |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 1 |
Description
Threaded Split Collar,1-1/8x1/2x13/32"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Powe Unit 12 Volt Double Acting 2.5 Gallon, 2500 PSI, Solenoid Operated (253150)
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke (218-368)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (5F)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824SS)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- RULAND 40 Taper Tool Shelf, Steel, 13" x 7", 40lb Max Load (WS-15)
- G.L. Huyett Shaft Collars