Shop All Fully-Threaded Rods & Studs
G.L. Huyett
Threaded Rod, 3/8"-24, Plain Finish
Mfr # TF-0375-36
Zoro # G900444192
product price: $11.39
/ea
Sold in multiples of 2 for $22.78
$22.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Pitch 24
- System of Measurement Inch
- Threaded Rod Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # TF-0375-36
- Zoro # G900444192
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-24 |
Details
Item | Threaded Rod |
Thread Pitch | 24 |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
Fine Threaded Rod- Plain. Threaded Rod 3/8-24 x 3 Ft UNF PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37057)
- RECOIL Helical Insert, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (25082)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- G.L. HUYETT Threaded Rod, M10-15mm, Plain Finish (T46-1000-150-1)
- BSC PREFERRED Hardened Super-Resistant Threaded Rod Grade B8m 316 Stainless Steel 1/2-13 Thread Size 6 Feet Long (93565A135)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade 2, Zinc Plated Finish (2353)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.050.2400)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 100 PK (THRROD.MED.B7.BO.1/2-13x7-3/4x100)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 6 PK (U22080.150.1250)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.150.7200)
- G.L. Huyett Fully-Threaded Rods & Studs